Learn More
Ken-A-Vision Vision Viewer Manual Focus Digital Camera
Shows documents, printed materials or microscope slides with connection to a PC, TV, projector or monitor.
Specifications
Angle | 60° Diagonal, 50° horizontal |
---|---|
Axis Type | Manual |
Certifications/Compliance | CE, FCC, RoHS, ISO9001-2008 |
Color | Black and White |
For Use With (Equipment) | Manual focus digital camera |
Includes:
- Both models include 28mm eyepiece adapter that fits into the camera head to attach it to the eyepiece of a microscope.
- S664955MP includes AppliedVision 4 Software for Windows, Mac, and Linux operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured image; free software upgrades for life; unlimited user/site licenses.
- EduCam Mobile app for iPad, iPhone, and Android: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment.
Catalog Number | Mfr. No. | Operating Temperature (English) | Operating Temperature (Metric) | Resolution | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Operating Temperature (English) | Operating Temperature (Metric) | Resolution | Voltage | Price | Quantity & Availability | ||
S66495MP
![]() |
Ken-A-Vision
7890UM |
32° to 122°F | 0° to 50°C | 1080 HD | 5V |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Teach live with high definition image clarity. Manual focus enables the teacher to decide which elements are in focus. TV version is NTSC, 350 lines of resolution. PC version is cross platform, 2048 x 1536 resolution and comes complete with software to capture single images, time-lapse sequences and full motion video.
- Size: 7 x 7 x 25 in. (17.8 x 17.8 x 63.5cm). 20 in. (51cm) gooseneck stand
- Ideal solution for replacing overhead projector
- Ergonomically designed swivel head for ease of positioning
- Small dynamic base
- Intuitive to use no confusing buttons
- Sturdy, flexible neck does not sag
- Rubber knurled focusing system with 6mm lens and 28mm microscope adapter
- Field of view: 11.5 x 7.5 in. (29.21 x 19.05cm)
- No accessory lights required
- Captures up to 30 frames per second
- Intuitive to use, no confusing buttons
- Output Resolution: 2048 x 1536 pixels (1080p HD)
- 3.2 megapixel CMOS Image Sensor
- Light sensitivity: 0.8 lx
- Factory installed 2.0 USB; 1.7m USB cable
- Applied Vision software works with Windows, Linux and Mac OS
- Compatible with interactive whiteboards
Order Info
For the Auto Focus version, see S04729.
Certifications
CE listed
Compliance
RoHS compliant
Warranty and Services
Three years limited
Specifications
60° Diagonal, 50° horizontal | |
CE, FCC, RoHS, ISO9001-2008 | |
Manual focus digital camera | |
11.5 x 7.5 in. | |
Eyepiece adapter fits into the camera head to attach it to the eyepiece of a microscope | |
USB | |
3.64 lb. |
Manual | |
Black and White | |
Manual focus digital camera | |
28mm Eyepiece | |
3.2 | |
5VDC, 200mA | |
1.65kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.