Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Aramid Fiber 1800 Medium Weight Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Yellow
Description
- 100% aramid fiber
- Ambidextrous
- Made in US
Specifications
ANSI Abrasion Rating | ANSI 1 |
Certifications/Compliance | ASTM F1790-97, ASTM D3884-05 |
Construction | String Knit |
Coating Material | Uncoated |
Color | Yellow |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction