Keystone™ KEYGUARD™ Microporous Coveralls

Manufacturer: KEYSTONE ADJUSTABLE CAP COMPANY INC CVLKG3XL

 View more versions of this product

Catalog No. 19-055-355

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI
    Material Microporous Polyolefin, Open wrists and ankles; Single collar
    Seam Type Serged
    Color White
    Size 3XL
    Size (English) Chest 66 in.
    Width (English) 29.5 in.
    Width (Metric) 74.93cm
    Disposable Yes
    Size (Metric) Chest 167.6cm
    Gender Unisex
    For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
    Latex Free Yes
    Collar Type Single
    Length (Metric) 108cm
    Length (English) 42.5 in.
    Resistance Flame
    Closure Type Zipper front
    Size (English) Waist 60 in.
    Size (Metric) Waist 152.4cm
    Cuff Style Open

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit