Keystone™ KEYGUARD™ Microporous Coveralls

Manufacturer: KEYSTONE ADJUSTABLE CAP COMPANY INC CVLKGHELG

 View more versions of this product

Catalog No. 19-055-540

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI
    Material Microporous Polyolefin, Elastic wrists and ankles; Attached hood
    Color White
    Width (English) 25 in.
    Width (Metric) 63.5cm
    Disposable Yes
    Gender Unisex
    For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
    Latex Free Yes
    Collar Type Single
    Length (English) 37 in.
    Size (English) Waist 48 in.
    Size (Metric) Waist 122cm
    Seam Type Serged
    Size Large
    Size (English) Chest 54 in.
    Size (Metric) Chest 137.6cm
    Length (Metric) 94cm
    Resistance Flame
    Closure Type Zipper front
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit