Keystone™ KEYGUARD™ Microporous Coveralls

Manufacturer: KEYSTONE ADJUSTABLE CAP COMPANY INC CVLKGESM

 View more versions of this product

Catalog No. 19-055-530

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI
    Material Microporous Polyolefin, Elastic wrists and ankles; Single collar
    Color White
    Width (English) 22 in.
    Width (Metric) 55.88cm
    Gender Unisex
    For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
    Collar Type Single
    Length (English) 33 in.
    Seam Type Serged
    Size Small
    Disposable Yes
    Latex Free Yes
    Length (Metric) 83.82cm
    Resistance Flame
    Closure Type Zipper front
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit