Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety Polypropylene Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
A high-quality, low-cost solution to protect your workers against dry particulates, dirt and grime
- Non-woven, 100 percent spunbond polypropylene construction
- Elastic wrists and ankles, zipper front and single collar
- Latex free
- Flame resistant
- Single use/disposable
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Collared |
Closure Type | Front Zipper |
Sterility | Non-sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction