Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety Polypropylene Shoe Covers - X-Large Size in Bulk Package
Click to view available options
X-large; Size: 18.5 x 9 in.; 150 pair/Cs.
Specifications
Size | X-Large |
Material | Polypropylene |
Color | White |
Weight (English) | 6 lb. |
Weight (Metric) | 2.72 kg |
Product Type | Controlled Environments Shoe Covers |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction