Keystone™ SMS Lab Coats

Manufacturer: KEYSTONE ADJUSTABLE CAP COMPANY INC LC3WKSMS4X

 View more versions of this product

Catalog No. 19-168-635

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene, SMS
    No. of Pockets 3.0
    Size 4XL
    Width (English) 67.5 in.
    Width (Metric) 171.4cm
    For Use With (Application) Ideal for the Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
    Disposable Yes
    Collar Type Knit
    Latex Free Yes
    Certifications/Compliance ANSI and Regulatory compliance
    Weight (English) 1.4 oz.
    Weight (Metric) 40g
    Closure Type Snap front
    Color White
    Length (English) 46.5 in.
    Construction SMS Fabric
    Cuff Style Knit
    Length (Metric) 118cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit