Keystone™ SMS Lab Coats

Manufacturer: KEYSTONE ADJUSTABLE CAP COMPANY INC LC0WESMSLG

 View more versions of this product

Catalog No. 19-168-638

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene/SMS
    No. of Pockets 0
    Closure Type Snap
    Construction SMS Fabric
    Length (Metric) 101.6cm
    Width (English) 60.5 in.
    Width (Metric) 153.6cm
    Size Large
    For Use With (Application) Ideal for the Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
    Disposable Yes
    Collar Type Single
    Latex Free Yes
    Certifications/Compliance ANSI and Regulatory compliance
    Weight (English) 1.4 oz.
    Weight (Metric) 40 in.
    Color White
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit