Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Methyl cellulose, viscosity 4000 cP (2% solution in water)
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Gray-White |
| Physical Form | Powder |
| Merck Index | 15, 6111 |
| Quantity | 500 g |
| Infrared Spectrum | Authentic |
| Loss on Drying | 5% max. |
| Packaging | Plastic bottle |
| Viscosity | 3000 to 5600cP (2% solution in water,20°C) |
| Chemical Name or Material | Methyl cellulose, Viscosity (2% Solution in Water) 3000-5600 CP |
Safety and Handling
| RTECSNumber | FJ5959000 |
| TSCA | TSCA |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction