Kidde Fire Fighting Angus AF187 Forestry Fire Hoses

Manufacturer: NATIONAL FOAM ANGUS FIRE 011003

 View more versions of this product

Catalog No. 19-805-359

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Coil 16 in.
    Diameter (Metric) Coil 40.64cm
    Diameter (Metric) Hose 3.8cm
    Material Polyester
    Weight (English) 13.5 lb.
    Weight (Metric) 6.12kg
    Product Type Single jacket fire hose with Polyurethane lining
    Bowl Size (Metric) 4.5cm
    Color White
    Diameter (English) Hose 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit