Kidde Fire Fighting Hi-Combat Lite Supply Hoses

Manufacturer: NATIONAL FOAM ANGUS FIRE 011038

 View more versions of this product

Catalog No. 19-805-334

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Coil 18.87 in.
    Diameter (Metric) Coil 47.92cm
    Diameter (Metric) Hose 12.7cm
    Pressure 450psi
    Weight (English) 56 lb.
    Weight (Metric) 25.4kg
    Product Type Hi-combat lite hose
    Bowl Size (Metric) 5.37 in.
    Color Yellow
    Diameter (English) Hose 5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit