Kidde Fire Fighting Premier Lite Fire Hoses

Manufacturer: NATIONAL FOAM ANGUS FIRE 011064

 View more versions of this product

Catalog No. 19-821-901

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Coil 45.72cm
    Diameter (Metric) Hose 3.8cm
    Pressure 800psi
    Weight (English) 14 lb.
    Bowl Size (Metric) 4.9cm
    Diameter (English) Hose 1.5 in.
    Diameter (English) Coil 18 in.
    Material Nylon
    Color Yellow
    Weight (Metric) 6.35kg
    Product Type Double jacket fire hose with Rubber lining

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit