Kidde Fire Fighting Premier Lite Fire Hoses

Manufacturer: NATIONAL FOAM ANGUS FIRE 011066

 View more versions of this product

Catalog No. 19-821-902

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Coil 45.72cm
    Diameter (Metric) Hose 6.35cm
    Material Nylon
    Pressure 800psi
    Weight (English) 21 lb.
    Weight (Metric) 533.4kg
    Bowl Size (Metric) 7.62cm
    Color Yellow
    Diameter (English) Hose 2.5 in.
    Diameter (English) Coil 18 in.
    Product Type Double jacket fire hose with Urethane lining

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit