Kidde™ Ultima II Hose

Manufacturer: NATIONAL FOAM ANGUS FIRE 70D8R15

 View more versions of this product

Catalog No. 19-721-830

  Check Availability
Add to Cart

    Specifications

    Connector Types NH aluminum rocker lug coupling
    Diameter (English) Inside 1.75 in.
    Diameter (Metric) Coil 457mm
    Length (English) 50 ft.
    Pressure Service: 400 psi (2800kPa)
    Weight (English) 17 lb.
    Weight (Metric) 7.7kg
    Hose Type Polyester double jacket rubber lined fire hose
    Bowl Size (Metric) 49mm
    Color Red

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit