Kik-Step™ Stool

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

Manufacturer: CRAMER INDUSTRIES INC 1001-14

 View all options for this product

Catalog No. 11-931-006


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color White
    Load Capacity (Metric) 226.79kg
    Load Capacity (English) 500 lb.
    Material Steel
    Product Type Step Stool
    Finish Epoxy
    Height (English) 14 in.
    Height (Metric) 35.56cm
    Includes Rubber treads and base bumper, retractable casters
    Weight (English) 10 lb.
    Weight (Metric) 4.53kg
    Warranty 10 Years

    • Step on it and spring-loaded casters retract for safe, sure footing
    • Step off and stool rolls smoothly
    • Two steel steps cushioned with rubber treads
    • Epoxy finish protected by wide rubber bumper around base

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit