Kimble™ KIMAX™-51 Brand Reusable Class A Mohr (Measuring) Pipets

Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL

Manufacturer: Kimble™ 3702525

 View more versions of this product

Catalog No. 13-664-10M

  Check Availability
Add to Cart

    Specifications

    Capacity 0.84 oz., 25mL
    Certifications/Compliance ASTM E1293
    Class A
    Disposable No
    Graduations 0.1mL
    Length (Metric) 400mm
    Tolerance (Metric) ±0.05mL
    Capacity (English) 0.84 oz.
    Capacity (Metric) 25mL
    Color Code White
    Color White
    Length (English) 15.7 in.
    Subdivision 0.1mL
    Product Type Measuring Pipets

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit