Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets Available on GSA/VA Contract for Federal Government customers only.

Rugged construction

Manufacturer: Kimble™ 3702025

 View more versions of this product

Catalog No. 13-664H

  Check Availability
Add to Cart

    Specifications

    Capacity 0.84 oz., 25mL
    Certifications/Compliance ASTM E438, USP Type I, Class B
    Class B
    Color Code White
    Color White
    Disposable No
    Graduated Yes
    Graduations 0.1mL
    Length (English) 15.7 in.
    Length (Metric) 400mm
    Subdivision 0.01mL
    Tolerance (Metric) ±0.1mL
    Capacity (English) 0.84 oz.
    Capacity (Metric) 25mL
    Material Borosilicate Glass
    Product Type Mohr Pipet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit