Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets

Rugged construction

Manufacturer: Kimble™ 3702050

 View more versions of this product

Catalog No. 13-664-1

  Check Availability
Add to Cart

    Specifications

    Calibration To deliver
    Certifications/Compliance ASTM E438, USP Type I, Class B
    Class B
    Disposable No
    Graduated Yes
    Graduations 0.2mL
    Length (English) 19.6 in.
    Length (Metric) 500mm
    Tolerance (Metric) ±0.16mL
    Capacity (Metric) 50mL
    Product Type Mohr Pipet
    Subdivision 0.2mL
    Capacity (English) 1.69 oz.
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit