Kimble™ KIMAX™-51 Reusable Serological Pipets with Standard Opening Available on GSA/VA Contract for Federal Government customers only.

Tempered tip with permanent brown scale fused into uniform bore tubing without etchin

Manufacturer: Kimble™ 3703310

 View more versions of this product

Catalog No. 13-674-32J

  Check Availability
Add to Cart

    Specifications

    Color Orange
    Certifications/Compliance ASTM E1044
    Product Type Bacteriological Pipet
    Tip Style Tempered
    Graduations 0.1mL
    Tolerance ±0.06mL
    Color Code Orange
    Material Borosilicate Glass
    Length (Metric) Overall 350mm
    Capacity (Metric) 10mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit