Kimble™ KIMAX™ Automatic Burets Available on GSA/VA Contract for Federal Government customers only.

Class B

Manufacturer: Kimble™ 17051F25

 View more versions of this product

Catalog No. 03-727A

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Volumetric analysis, industrial and educational applications
    Graduations 1 to 25mL
    Includes No. 2 PTFE-plug three way stopcock, filling tube and overflow tube 1/4" I.D. flexible tubing, durable black ceramic enamel scale
    Length (English) 22.7 in.
    Length (Metric) 577mm
    Material Borosilicate Glass
    Capacity (Metric) 25mL
    Subdivision 0.10mL
    Certifications/Compliance ASTM E287, ASTM E694, ASTM E542
    Product Type Automatic Buret
    Tolerance ±0.06mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit