Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks

Manufacturer: Kimble™ 28014B25

 View more versions of this product

Catalog No. 10-211

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 25mL
    Color Bright Blue
    Stopper Number 9
    Height (English) With Closure 4.64 in.
    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
    Graduated Yes
    Stopper Material Glass
    Tolerance ±0.03mL
    Height (Metric) With Closure 11.8cm
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit