Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks

Manufacturer: Kimble™ 28014R250

 View more versions of this product

Catalog No. 10-221

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 250mL
    Graduated Yes
    Color Raging Red
    Stopper Material Glass
    Stopper Number 16
    Tolerance ±0.12mL
    Height (Metric) With Closure 25cm
    Height (English) With Closure 9.84 in.
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit