Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Kimble™ 28014E100

 View more versions of this product

Catalog No. 10-200-57

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 100mL
    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
    Color Cool Green
    Stopper Material Glass
    Stopper Number 13
    Tolerance ±0.08mL
    Height (Metric) With Closure 18cm
    Material Borosilicate Glass
    Graduated Yes
    Height (English) With Closure 7.08 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit