Learn More
DWK Life Sciences Kimble KIMAX Brand Hydrometer Cylinders
Plain, ungraduated cylinders with pourout
Manufacturer: DWK Life Sciences 2005838375
Description
- Size hydrometer overall length to cylinder height where hydrometer O.D. is smaller than cylinder I.D.
- With a hexagonal base flat ground for stability
- Approximate wall thickness: 1.5 mm (0.06 in.)
- Replaces 20065 series
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
36.5 mm | |
Hexagonal | |
14.8 in. | |
Hydrometer Cylinder | |
40.5 mm | |
Borosilicate Glass | |
11.5 oz, 340mL |
Round | |
11.5 oz. | |
375 mm | |
1.49 in. | |
340 mL | |
ASTM E438 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.