Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Buret with Black Scale
SDP

Class B

Supplier:  DWK Life Sciences 1702650

Catalog No. 03-693C

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.


Includes: Straight standard taper No. 2 glass stopcock and KimKap™ dust cap.

Description

Description

  • Durable black ceramic enamel scale

Compliance

Meets ASTM™ E 287

Specifications

Specifications

50 mL
Borosilicate Glass
General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate
Dust Cap
Straight
±0.1 mL
Class B
738 mm
0.1 mL
29.05 in.
Black
Glass
Bore Buret
ASTM E287, ASTM E438, ASTM E542, ASTM E694
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit