Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
Calibrated “To Contain”
Supplier: DWK Life Sciences 20022250
Description
- Demonstrate emulsion and demulsifying characteristics of oils
- Determine sedimentation values of precipitates
- Receive condensate from distillation procedures
- White scale
- Pour spout
- Hexagonal base ground flat for stability
- 10mL size has an enlarged funnel top for easy filling
- Sizes 25mL and larger have SafeGard™ bumpers
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Specifications
330 mm | |
±1.4 mL | |
ASTM E1272, ASTM E438, USP Type I | |
Hexagonal | |
Round | |
Graduated 10 to 250mL | |
250 mL | |
Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout | |
2 mL |
B | |
12.9 in. | |
Graduated Cylinder | |
To Contain | |
White | |
Borosilicate Glass | |
Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates | |
Single | |
2mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction