Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale, Red Stripe Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Deliver”

Manufacturer:  DWK Life Sciences 20024D500

 View more versions of this product

Catalog No. 08-556F



Add to cart

Description

Description

  • Red stain provides contrast for easy readings
  • SafeGard™ bumpers with all except 10mL size
  • Funnel-shaped top on 10mL size for easy filling

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

Specifications

Specifications

Graduated 25 to 500mL
Borosilicate Glass
B
14.7 in.
±2.6mL
5mL
375mm
ASTM E1272
500mL
Single white metric scale and red stripe
5mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit