Kimble™ KIMAX™ Colorware™ Low-Form Beakers, blue

Kimax-33 glass beakers with brightly colored graduations and marking spot

Manufacturer: Kimble™ 14000B1000

 View more versions of this product

Catalog No. 10-200-24

  Check Availability
Add to Cart

    Specifications

    Material Borosilicate Glass
    Product Type Beaker
    Capacity (English) 33.81 oz.
    Diameter (English) Outer 4.21 in.
    Diameter (Metric) Outer 10.7cm
    For Use With (Application) For easy identification in the lab, reduce cross contamination
    Graduated Yes
    Graduations 100 to 1000mL
    Increments 50mL
    Label Type Matte finish marking
    Scale Dual scale
    Capacity 33.81 oz., 1000mL
    Capacity (Metric) 1000mL
    Color Bright Blue
    Certifications/Compliance ASTM, E960, Type I
    Quantity 6 Case
    Height (Metric) 14.5cm
    Height (English) 5.7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit