Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Culture Tube Screw Cap and Rubber Liner

Convenient spot on tube for marking identification.
Supplier: Kimble™ 4506616125/EMD
Description
Caps and liner cement resist high temperature and steam. Round bottom with uniform wall thickness.
Specifications
USP Type I, ASTM E 438 Type I, Class A | |
16 mL | |
125 mm | |
Round | |
Cap | |
Rubber | |
16 mm |
Phenolic | |
Screw Cap | |
Borosilicate Glass | |
No | |
Marking Spot | |
15-415 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title