Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Disposable Borosilicate Glass Tubes
Suitable for a variety of applications and cell washing procedures.
Supplier: DWK Life Sciences 7350013100
This item is not returnable.
View return policy
Description
Suitable for a variety of applications and cell washing procedures.
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50mm size is often referred to as a “Durham tube”
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Tubes come in cases of 1000 except 14-957-96J and 14-957-96K, which come in cases of 500.
Compliance
Complies with ASTM Specification E438, Type I, Class B glass requirements
Specifications
USP Type I, ASTM E 438 Type I, Class B | |
100 mm | |
Yes | |
None | |
13 mm |
10 mL | |
Borosilicate Glass | |
Excellent chemical resistance against sodium leaching | |
Tray | |
Plain Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction