Kimble™ KIMAX™ Disposable Glass Tubes Available on GSA/VA Contract for Federal Government customers only.

Use these glass tubes for a variety of applications and cell washing procedures. Kimble™ KIMAX™ Disposable Glass Tubes are made from 51 expansion borosilicate glass, which offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products.

Manufacturer: Kimble™ 7350018150

 View more versions of this product

Catalog No. 14-957-96J

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
    Disposable Yes
    For Use With (Application) Excellent chemical resistance against sodium leaching
    Label Type None
    Packaging Type Tray
    Capacity (Metric) 28.5mL
    Diameter (Metric) Outer 18mm
    Length (Metric) 150mm
    Material Borosilicate Glass
    Shape Uniform

    • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths 
    • The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures
    • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
    • The 6 x 50mm size is often referred to as a “Durham tube”
    • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
    • No marking spot
    • Designed from ASTM Specification E890
    • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit