Learn More
Kimble™ KIMAX™ Funnel 58° Angle Long Stem

Offers durable glass construction throughout
$201.00 - $250.00
Specifications
Diameter (Metric) Stem | 0.8cm |
---|---|
Material | Borosilicate Glass |
Certifications/Compliance | ASTM E1095, Type I, Class B |
Angle | 58° |
For Use With (Application) | For rapid filtration |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Capacity (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Capacity (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||
S30885
![]() |
Kimble™
2890075/EMD |
12.5cm | 90 mL | 7.5cm |
Pack of 12 for $201.00
Case of 4 PK for $801.00 |
|
S30883
![]() |
Kimble™
2890055/EMD |
9cm | 36 mL | 5.5cm |
Pack of 12 for $250.00
Case of 4 PK for $520.00 |
|
Description
This funnel features heavy uniform walls as well as strong, fire-polished rims and stems. Its 58° angle is slightly more acute than filter paper's 60°. This difference allows the filter paper to separate from the funnel surface, leaving more of the conical area free for filtration, promoting faster filtering and more efficient lab work. Length: 6 in.
Specifications
0.8cm | |
ASTM E1095, Type I, Class B | |
For rapid filtration |
Borosilicate Glass | |
58° | |
15cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.