Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble KIMAX Funnel, Separatory, Squibb, Pear-Shaped, with Glass Stopcock
$142.00
Specifications
Certifications/Compliance | ASTM E1096, Type IV |
---|---|
Length (Metric) Stem | 60mm |
Material | Borosilicate Glass |
Product Type | Squibb separatory funnel |
Stopper Material | Glass |
Catalog Number | Mfr. No. | Stopcock | Quantity | Stopper Number | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Stopcock | Quantity | Stopper Number | Price | Quantity & Availability | |||
S34673
![]() |
Kimble
29048500/EMD |
4; Glass | 1 Pack | 27 |
Pack for $142.00
Case of 4 PK for $568.00 |
|
Description
Whatever your needs are, this funnel offers you three choices of capacity which range from 125mL to 500mL.
Specifications
ASTM E1096, Type IV | |
Borosilicate Glass | |
Glass |
60mm | |
Squibb separatory funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title