Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps

Perfect for mixing, storing or transporting culture media, chemicals or solvents

Manufacturer: Kimble™ 143965000

 View more versions of this product

Catalog No. 10-200-75

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 5000mL
    Capacity (English) 169.07 oz.
    Closure Size GL45
    Diameter (English) 7.1 in.
    Diameter (English) Inner Neck 1.18 in.
    Diameter (Metric) 181mm
    Diameter (Metric) Inner Neck 30mm
    Graduations 1000 to 4000mL
    Includes Clear drip-free Polypropylene pouring ring
    Height (English) 12.9 in.
    Height (Metric) 330mm
    Material Glass
    Capacity 169.07 oz., 5000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit