Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps

Perfect for mixing, storing or transporting culture media, chemicals or solvents

Manufacturer: Kimble™ 1439610000

 View more versions of this product

Catalog No. 10-200-76

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 10000mL
    Capacity (English) 338.1 oz.
    Closure Size GL45
    Diameter (English) 8.9 in.
    Diameter (English) Inner Neck 1.18 in.
    Diameter (Metric) 227mm
    Diameter (Metric) Inner Neck 30mm
    Graduations 2000 to 8000mL
    Includes Clear drip-free Polypropylene pouring ring
    Height (English) 16.1 in.
    Height (Metric) 410mm
    Material Glass
    Capacity 338.1 oz., 10000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit