Learn More
DWK Life Sciences Kimble™ KIMAX™ Gooch Filtering Crucibles
Dry precipitates to constant weight at 110°C (230°F)
Manufacturer: DWK Life Sciences 28260152
Description
- At higher temperatures, heat in electric furnace
- Do not remove crucibles until temperature is reduced to about 250°C (482°F)
- Fritted disc
- Avoid exposure to sudden temperature changes
- Coarse (C), medium (M), and fine (F) porosities
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
15mL | |
With Fritted discs | |
For collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis | |
Borosilicate Glass | |
Medium |
USP Type I, ASTM E438, Type I, Class A | |
2cm | |
4.5cm | |
250°C | |
Gooch Filtering Crucible |
Promotions
-
DWK Life Sciences
, Fisher Scientific
Spend More, Get More on DWK Life Sciences Products
Buy DWK Life Sciences products and get a matching amount to spend on products at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.