Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Low Form Griffin Pink Colorware Glass Beakers
SDP

Catalog No. 02555109 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-555-109 150 mL
02-555-107 50 mL
02-555-108 100 mL
02-555-110 250 mL
02-555-111 400 mL
02-555-112 600 mL
02-555-113 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-555-109 Supplier DWK Life Sciences Supplier No. 14000P150
Add to Cart
Add to Cart

Colorware glass beakers are ideal for ease of identification in the lab. Beakers offer excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock.

  • Use of colored beakers reduces the risk of cross contamination
  • Easily identify glassware between labs
  • All sizes feature double capacity scales with easy-to-read graduations
  • Durable, color, matte finish marking area for use with an ordinary pencil or marker
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Compliance

Design meets ASTM Specification E960, Type I requirements

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 57 mm
Capacity (Metric) 150 mL
Material Borosilicate Glass
For Use With (Application) Ideal for Continual Lab Usage
Graduation Range 20 to 140 mL
Height (Metric) 81 mm
Increments 20 mL
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, Type I
Scale Dual Scale
Style Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.