Learn More
DWK Life Sciences Kimble™ KIMAX™ Low Form Griffin Pink Colorware Glass Beakers
Shop All DWK Life Sciences Products

Description
- Use of colored beakers reduces the risk of cross contamination
- Easily identify glassware between labs
- All sizes feature double capacity scales with easy-to-read graduations
- Durable, color, matte finish marking area for use with an ordinary pencil or marker
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Design meets ASTM Specification E960, Type I requirements
Specifications
Specifications
| Diameter (Metric) Outer | 88 mm |
| Capacity (Metric) | 600 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Ideal for Continual Lab Usage |
| Graduation Range | 50 to 500 mL |
| Height (Metric) | 122 mm |
| Increments | 50 mL |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ASTM E960, Type I |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.