Kimble™ KIMAX™ Media Bottles — Graduated

Designed for easy pouring and handling

Manufacturer: Kimble™ 61110125

 View more versions of this product

Catalog No. 06-421-15

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Diameter (English) 2.1 in.
    Capacity (Metric) 125mL
    Capacity (English) 4.22 oz.
    Closure Without closure
    Closure Size 33-430
    Color White
    Diameter (Metric) 55mm
    Graduated Yes
    Height (English) 4.6 in.
    Height (Metric) 119mm
    Material Borosilicate Glass
    Capacity 4.22 oz., 125mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit