Kimble™ KIMAX™ Media Bottles — Graduated

Designed for easy pouring and handling

Manufacturer: Kimble™ 61110A1000

 View more versions of this product

Catalog No. 06-421-19

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Closure Color Black
    Closure Without closure
    Closure Size 38-430
    Color White
    Diameter (English) 4.01 in.
    Diameter (Metric) 102mm
    Graduated Yes
    Height (English) 8.7 in.
    Height (Metric) 222mm
    Material Borosilicate Glass
    Capacity 33.8 oz., 1000mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit