Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
- Available with or without (Cat. No. 06-421-1) graduations
- 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
- All bottles have screw-thread finish
- With or without black phenolic closures with 14B rubber liners
Specifications
Closure Type | No Closure |
Diameter (Metric) | 102 mm |
Closure Size | 33-430 mm |
Height (Metric) | 222 mm |
Height (English) | 8.7 in. |
Capacity | 33.8 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | White |
Diameter (English) | 4.01 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction