Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Ungraduated
Click to view available options
Capacity:
17 oz., 500 mL
33.8 oz., 1000 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Height (Metric):
119 mm
147 mm
188 mm
222 mm
Description
- Available with (Cat. No. 06-421-7) or without graduations
- 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
- All bottles have screw-thread finish
- Without closures
Specifications
Closure Size | 33-430 mm |
Diameter (Metric) | 88 mm |
Height (English) | 7.4 in. |
Height (Metric) | 188 mm |
Capacity | 17 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | White |
Diameter (English) | 3.4 in. |
Material | Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction