Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble KIMAX Narrow Mouth Erlenmeyer Flasks
Made of quality borosilicate glass.
Manufacturer: Kimble 2650050/EMD
Description
- Perfectly suited for general laboratory use
- White ceramic enamel marking spot and a capacity scale for ease of reading
- Sizes 25, 50, and 125mL are ideal for microscale measurements
Specifications
50 mm | |
1 | |
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded | |
50 mL | |
20 to 50 mL | |
3.07 in. |
Narrow | |
Rubber | |
1.96 in. | |
Borosilicate Glass | |
10 mL | |
7.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title