Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Narrow Mouth Erlenmeyer Flasks Products for Science Education

Made of quality borosilicate glass.

Manufacturer:  Kimble™ 26500500/EMD

 View more versions of this product

Catalog No. S340155



Add to cart

Description

Description

  • Perfectly suited for general laboratory use
  • White ceramic enamel marking spot and a capacity scale for ease of reading
  • Sizes 25, 50, and 125mL are ideal for microscale measurements

Specifications

Specifications

Rubber
4.01 in.
Borosilicate Glass
50 mL
17.4 cm
102 mm
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded
500 mL
100 to 500 mL
6.85 in.
Narrow
7
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit