Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Pink Class A ôColorwareö Glass Flasks
SDP

Catalog No. 02555121 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Tolerance:
±0.03 mL
±0.05 mm
±0.08 mL
±0.12 mL
±0.20 mL
±0.30 mL
Height (Metric):
118 mm
148 mm
180 mm
250 mm
287 mm
338 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tolerance Height (Metric)
02-555-121 100 mL ±0.08 mL 180 mm
02-555-119 25 mL ±0.03 mL 118 mm
02-555-120 50 mL ±0.05 mm 148 mm
02-555-122 250 mL ±0.12 mL 250 mm
02-555-123 500 mL ±0.20 mL 287 mm
02-555-124 1000 mL ±0.30 mL 338 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-555-121 Supplier DWK Life Sciences Supplier No. 28014PNK100
Only null left
Add to Cart
Add to Cart

Ideal for ease of identification in the lab

  • Flask with single graduation ring blasted on neck, calibrated to contain
  • Standard Taper ground glass stopper supplied, along with durable, color, matte finish marking area for use with an ordinary pencil
  • Replacement stopper is 850100
  • Designed from ASTM Specification E288, Class A requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Pink
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 180 mm
Tolerance ±0.08 mL
Class A
Closure Size 13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.