Learn More
DWK Life Sciences Kimble™ KIMAX™ Pink Class A ôColorwareö Glass Flasks
Shop All DWK Life Sciences Products

Description
- Flask with single graduation ring blasted on neck, calibrated to contain
- Standard Taper ground glass stopper supplied, along with durable, color, matte finish marking area for use with an ordinary pencil
- Replacement stopper is 850100
- Designed from ASTM Specification E288, Class A requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Color | Pink |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 287 mm |
| Tolerance | ±0.20 mL |
| Class | A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.