Learn More
DWK Life Sciences Kimble™ KIMAX™ Pink Colorware Narrow Mouth Erlenmeyer Flasks
Shop All DWK Life Sciences Products

Description
- All flasks have durable, colored, ceramic enamel scales to indicate approximate volumes at various levels
- Tops are reinforced and tooled with a rounded finish, containing more glass to give them maximum mechanical strength
- Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Designed from ASTM Specification E1404, Type I, Class I requirements
Specifications
Specifications
| Certifications/Compliance | Designed from ASTM Specification E1404, Type I, Class I requirements |
| Description | Pink colored ceramic enamel |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 225 mL |
| Graduations | 25 mL |
| Height (Metric) | 130 mm |
| Mouth Style | Narrow |
| Diameter (Metric) Outer | 82 mm |
| Closure Size | 6 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.