Kimble™ KIMAX™ Reusable Bacteriological Pipets

Manufacturer: Kimble™ 3707922

 View more versions of this product

Catalog No. 13-669-5E

  Check Availability
Add to Cart

    Specifications

    Capacity 0.074 oz., 2.2mL
    Certifications/Compliance ASTM E1043, Type IV A
    Product Type Bacteriological Pipet
    Tolerance ±0.04mL
    Length (Metric) Overall 300mm
    Capacity (English) 0.074 oz.
    Capacity (Metric) 2.2mL
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit