Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD

Designed from ASTM Specification E969, Class A requirements. Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD are ideal for measuring accurate volumes of liquids.

Manufacturer:  DWK Life Sciences 370062

 View more versions of this product

Catalog No. 02-555-347


Add to cart

Description

Description

  • Sizes 1mL and larger are marked with large numerals on the bulb, indicating capacity
  • Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
  • With a legend of permanent brown stain
  • Permanently marked
Specifications

Specifications

Yes
0.06 oz., 2mL
A
No
±0.006mL
Borosilicate Glass
To Deliver
Certificate of graduation accuracy, ASTM E969
Orange
33.5cm
Serialized Volumetric Pipet
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit